High Efficiency X 25 UFD R4.2 Flexible UNASSEM DUCT
Hi-Velocity™ High Efficiency X 25 UFD R4.2 Flexible UNASSEM DUCT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- Hi-Velocity™
- Diameter:
- 3 in
- Length:
- 25 ft
- Material:
- Aluminum Foil, Fiberglass, Steel, Plastic
- Material Type:
- Polyester
- R value:
- R4.2
- Type:
- K1032319-CP
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round