Steel 3/8 in. FNPT 2-1/2 in. Regular Hydraulic Spee-D-Coupler
A - Coupler Steel 3/8 in. FNPT 2-1/2 in. Regular Hydraulic Spee-D-Coupler
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Hand Pumps
- Collection:
- A - Coupler
- Color Finish Name:
- Grey
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- Flow Rate:
- 2 gpm
- Length:
- 2-1/2 in
- Material:
- Steel
- Pressure - Maximum:
- 10000 psi