A - Coupler Steel 3/8 in. FNPT 3-9/100 in. Regular Hydraulic Spee-D-Coupler

Part #EA604  |  Item #1364156  |  Manufacturer Part #A-604

Call for Pricing EACH

Fitting Sizes:

3/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Hand Pumps

Collection: A - Coupler

Color Finish: Chrome Plated

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Flow Rate: 2 gpm

Length: 3-9/100 in

Material: Steel

Maximum Pressure: 10000 psi