Enfield

1-1/2 in. Mechanical Joint Straight and Sanitary Schedule 40 Polypropylene Tee

Part #EW201  |  Manufacturer Part #W201

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #EW201Mfr. Part #W201

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #EW2015Mfr. Part #W2015

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #EW202Mfr. Part #W202

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #EW2025Mfr. Part #W2025

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-4101, ASTM D-635, ASTM F-1412]

CSA Certified: CSA B181.3

Clean Bagged: No

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: [Straight, Sanitary]

Material: Plastic

Material Type: Polypropylene

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 110, NSF 210]

Schedule Class: 40