1-1/2 in. Polypropylene Electrofusion Fitting Cleanout Adapter
1-1/2 in. Polypropylene Electrofusion Fitting Cleanout Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1412, ASTM D-4101
- End Connection 1:
- Electrofusion
- End Connections:
- Electrofusion
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 14
- NSF Certified:
- Yes