Enfield 10 ft. Schedule 40 Pressure Polyethylene

EW00

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Length
10 ft
Material
Plastic
Material Type
Polypropylene
Pipe Tubing Size
1 in
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday