Enfield

12 in. Expansion Joint Polypropylene 45 Degree Elbow

Part #EL1912  |  Manufacturer Part #L1912

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #EL1912Mfr. Part #L1912

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #EL198Mfr. Part #L198

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: ASTM D-4101, ASTM F-1412

Application: Acids, Drainage Systems, Waste

CSA Certified: CSA B181.3

Clean Bagged: No

End Connection 1: Expansion Joint

End Connection 2: Expansion Joint

End Connections: Expansion Joint

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

IAPMO Listed: Yes

Material: Plastic

Material Type: Polypropylene

NSF Certified: Yes

Temperature Range: -10 to 212 Deg F