2 x 2 x 1-1/2 in. Mechanical Joint Reducing, DWV and Sanitary Schedule 40 Polypropylene Tee

Part #EW2021  |  Item #235841  |  Manufacturer Part #W2021

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in x 2 in x 1-1/2 in

    Part #EW2021Item #235841Mfr. Part #W2021

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-4101, ASTM D-635, ASTM F-1412]

CSA Certified: CSA B181.3

Clean Bagged: No

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 2 in x 2 in x 1-1/2 in

Fitting Type: [Reducing, DWV, Sanitary]

Material: Plastic

Material Type: Polypropylene

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 110, NSF 210]

Schedule Class: 40