20 ft. x 3 in. Black Schedule 40 Polypropylene Polyethylene

Part #EWB03  |  Item #1310664  |  Manufacturer Part #WB03

Call for Pricing per FOOT
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #EWB02Item #1310663Mfr. Part #WB02

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3 in

    Part #EWB03Item #1310664Mfr. Part #WB03

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 6 in

    Part #EWB06Item #1310665Mfr. Part #WB06

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

FM Approved: No

Fire Suppression System Rated: No

Length: 20 ft

Material: Plastic

Material Type: Polypropylene

NSF Certified: No

Pipe Tubing Size: 3 in

Schedule Class: 40