Enfield
4 in. 3-Piece Enfusion P-Trap
Part #ELT14 | Item #298465 | Manufacturer Part #LT14
Call for Pricing
EACH
Trap Size:
4 inProduct Details
- Positive reliable joints made in 2 minutes - installation time reduced
- Heavy gauge resistance wire molded into sockets - no loose components, controlled fusion of joints
- Easy connecting heavy duty socket terminal post complete with protection ears
- Breakage factor eliminated
Documents
Specifications
ASTM Specifications: ASTM F-1412
End Connection 1: Socket Weld
End Connection 2: Socket Weld
End Connections: Socket Weld
Trap Size: 4 in