Enfield

6 in. Enfusion Socket Straight Polypropylene Combination

Part #EL3765  |  Manufacturer Part #L3765

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #EL3745Mfr. Part #L3745

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #EL3765Mfr. Part #L3765

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-635, ASTM F-1412, ASTM D-4101]

Application: [Chemical, Waste]

CSA Certified: CSA B181.3

Clean Bagged: No

End Connection 1: Enfusion Socket

End Connection 2: Enfusion Socket

End Connection 3: Enfusion Socket

End Connections: Enfusion Socket

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

IAPMO Listed: Yes

Material: Plastic

Material Type: Polypropylene

Maximum Temperature: 212

NSF Certified: Yes

NSF Specifications: NSF 14