8 x 8 x 4 in. Expansion Joint Sch. 40 Polypropylene Enfusion Wye

You last purchased this on
 
Enfield

8 x 8 x 4 in. Expansion Joint Sch. 40 Polypropylene Enfusion Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
Enfield

8 x 8 x 4 in. Expansion Joint Sch. 40 Polypropylene Enfusion Wye

  • Fast #
  • Part #EL3784
  • Item #7253286
  • Manufacturer Part #L3784
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-4101, ASTM D-635, ASTM F-1412
CSA Certified:
CSA B181.3
Clean Bagged:
No
Color Finish Name:
Green
End Connection 1:
Expansion Joint
End Connection 2:
Expansion Joint
End Connection 3:
Expansion Joint
End Connections:
Expansion Joint
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
4 in
Fitting Sizes:
8 in x 8 in x 4 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
Polypropylene
NSF:
NSF 110, NSF 210, NSF 14
NSF Certified:
Yes
Schedule Class:
40