0 items

Enfield Spigot x Expansion Joint Enfusion Reducing Schedule 40 Flame Retardant Polypropylene Bushing

EL39

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Breakage factor eliminated
  • Easy connecting heavy duty socket terminal post complete with protection ears
  • Heavy gauge resistance wire molded into sockets - no loose components, controlled fusion of joints
  • Positive reliable joints made in 2 minutes - installation time reduced

SPECIFICATIONS

ASTM Specifications
ASTM D-4101, ASTM F-1412
Application
Acids, Waste
Clean Bagged
No
Color Finish
Green
End Connection 1
Spigot
End Connection 2
Expansion Joint
End Connections
Spigot x Expansion Joint
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Fitting Type
Reducing
Material
Plastic
Material Type
Flame Retardant Polypropylene
Maximum Temperature
212
NSF Certified
Yes
NSF Specifications
NSF 110, NSF 14, NSF 210
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday