1/2 in. Spigot x MPT Straight PVC Nipple

You last purchased this on
 
Enfield

Enpure™ 1/2 in. Spigot x MPT Straight PVC Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Enfield

Enpure™ 1/2 in. Spigot x MPT Straight PVC Nipple

  • Fast #
  • Part #EU2402
  • Item #456597
  • Manufacturer Part #U2402
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
Enpure™
End Connection 1:
Spigot
End Connection 2:
MPT
End Connections:
Spigot x MIPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Nipple
Material:
Plastic
Material Type:
PVC
NSF Certified:
No