Enfield Enpure™ Socket x FPT Polypropylene Adapter

EU27

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-4101
Application
Food Processing, Hospitals, Pharmaceutical, Research Facilities, Water Treatment Plants
Clean Bagged
No
Collection
Enpure™
End Connection 1
Socket
End Connection 2
FPT
End Connections
Socket x FPT
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
High Pressure
150
IAPMO Listed
No
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
Temperature Rating
73

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday