Enfield Male Straight Schedule 40 Polypropylene Enfusion Adapter

EL14

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-4101, ASTM F-1412
Clean Bagged
No
End Connection 1
Male
End Connection 2
Male
End Connections
Male
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
IAPMO Listed
No
Material
Plastic
Material Type
Polypropylene
Maximum Temperature
212
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday