0 items

Enfield Labline® Mechanical Joint Straight Schedule 40 Polypropylene 45 Degree Elbow with 1/8 Degree Bend

EW1

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Breakage factor eliminated
  • Easy connecting heavy duty socket terminal post complete with protection ears
  • Heavy gauge resistance wire molded into sockets - no loose components, controlled fusion of joints
  • Positive reliable joints made in 2 minutes - installation time reduced

SPECIFICATIONS

ASTM Specifications
ASTM D-4101, ASTM D-635, ASTM F-1412
Application
Acids, Waste
CSA Certified
CSA B181.3
Clean Bagged
No
Collection
Labline®
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
Maximum Temperature
212
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday