0 items

Enfield Labline® Mechanical Joint Straight Schedule 40 Polypropylene Closet 1/4 Degree Bend

EW18

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-4101, ASTM D-635
Application
Acids, Waste
Clean Bagged
No
Collection
Labline®
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
Maximum Temperature
212
NSF Certified
Yes
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday