0 items

Enfield Expansion Joint Enfusion Fabricated Straight Schedule 40 Polypropylene 45 Degree Elbow in Blue with 1/8 Degree Bend

EL1910

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-4101, ASTM D-635, ASTM F-1412
Application
Acids, Waste
CSA Certified
CSA B181.3
Clean Bagged
No
Color Finish
Blue
End Connection 1
Expansion Joint
End Connection 2
Expansion Joint
End Connections
Expansion Joint
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
Maximum Temperature
212
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday