0 items

Enfield Expansion Joint Straight Schedule 40 Polypropylene Enfusion Coupling

EL16

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Breakage factor eliminated
  • Easy connecting heavy duty socket terminal post complete with protection ears
  • Heavy gauge resistance wire molded into sockets - no loose components, controlled fusion of joints
  • Positive reliable joints made in 2 minutes - installation time reduced

SPECIFICATIONS

ASTM Specifications
ASTM D-4101
Application
Acids
CSA Certified
CSA B181.3
Clean Bagged
No
End Connection 1
Expansion Joint
End Connection 2
Expansion Joint
End Connections
Expansion Joint
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday