0 items

Enfield Socket Plastic Enfusion Combination Wye

EL375

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Breakage factor eliminated
  • Easy connecting heavy duty socket terminal post complete with protection ears
  • Heavy gauge resistance wire molded into sockets - no loose components, controlled fusion of joints
  • Positive reliable joints made in 2 minutes - installation time reduced

SPECIFICATIONS

ASTM Specifications
ASTM F-1412
CSA Certified
CSA B181.3
Clean Bagged
No
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
Maximum Temperature
212
NSF Certified
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday