0 items

Enfield Duratec® Socket Straight Polypropylene Coupling

EU120

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B31.3, ASME B31.9
ASTM Specifications
ASTM D-4101, ASTM F-1974
Application
Acids
CSA Certified
CSA B137.9, CSA B51
Clean Bagged
No
Collection
Duratec®
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday