0 items

Enfield Socket x Spigot Enfusion Straight, Street and Long Sweep Polypropylene 90 Degree Elbow with 1/4 Degree Bend

EL28

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket
End Connection 2
Spigot
End Connections
Socket x Spigot
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Long Sweep, Straight
Material
Plastic
Material Type
Polypropylene
Maximum Temperature
212
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday