Engineered Specialty Products 2-1/2 in. 15 psi Gauge with Diaphragm Seal for Mildly Corrosive Applications

E701LDS252

Manufacturer Part #: 701LDS-25-2-B

High Pressure

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • The all molded design prevents the gauge from being removed from the seal
  • The seal assembly also reduces the effects of surges and spikes on the gauge
  • Ideal for dirty water and corrosive environment applications
  • Glycerin filled
  • Accuracy 1.5% full scale

SPECIFICATIONS

Diameter
2-1/2 in
End Connections
FNPT
High Pressure
15
Lead Law Compliant
Yes
Maximum Pressure
15 psi
NSF Certified
No
Temperature Range
-4 to 140 Deg F

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday