AutoHot™ 110V Undercounter Kit Circulation Pump

Part #ER099A  |  Item #7514808  |  Manufacturer Part #R099A

Call for Pricing EACH

Volts:

110V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: AutoHot™

Color Finish: [Red, White]

Cord Length: 18 ft

Installation Type: Undercounter

Power Source: AC

Product Type: Kit

Pump Application: Domestic Water

UL Listed: No

Volts: 110V

Watts: 87