Enpac

Cylinder Dolly™ 500 lb. 37 x 23-1/2 in. Dolly

Part #E7302BK  |  Manufacturer Part #7302-BK

Work Load Limit:

500
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large wheels for rolling on flat or uneven terrain
  • Transports cylinders up to 13" in diameter

Specifications

Brand Model Compatibility: 13 in and 11 in Cylinders

Collection: Cylinder Dolly™

Color Finish: Black

Height: 45 in

Length: 37 in

Material: Plastic

Material Type: Polyethylene

OSHA Specifications: OSHA 29 CFR 1910.253

Platform Type: Dolly

Size: Dual

Weight: 56.9

Width: 23-1/2 in

Work Load Limit: 500