Cylinder Dolly™ HD 250 lb. 23-3/4 x 23 in. Dolly

Part #E7301BK  |  Item #7913095  |  Manufacturer Part #7301-BK

Call for Pricing EACH

Work Load Limit:

250

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large wheels for rolling on flat or uneven terrain
  • Transports cylinders up to 13" in diameter

Specifications

Brand Model Compatibility: 15 in Cylinders

Collection: Cylinder Dolly™ HD

Color Finish: Black

Height: 46 in

Length: 23-3/4 in

Material: Plastic

Material Type: Polyethylene

OSHA Specifications: OSHA 29 CFR 1910.253

Platform Type: Dolly

Size: Single

Weight: 28

Width: 23 in

Work Load Limit: 250