Enpac

Workstation™ Pallet Connector in Black (Pack of 2)

Part #E5112BK  |  Manufacturer Part #5112-BK

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low profile modular workstations
  • Can stand alone or connect together using Link-Locks™
  • Rolled edges to resist cracking and warpage
  • Create your own customized workspace

Specifications

Brand Model Compatibility: 5117-YE 2 Drum Workstation

Collection: Workstation™

Color Finish: Black

Height: 3-1/2 in

Length: 9-1/2 in

Material: Plastic

Material Type: Polyethylene

Package Quantity: Pack of 2

Product Type: Pallet Connector

Weight: 3

Width: 7 in