Ensemble™ 60 X 30 Curved Shower Left Hand Drain Ensemble White

Part #S721701100  |  Item #4306394  |  Manufacturer Part #72170110-0

$ 769.54 EACH

Type:

S721701100

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss finish
  • Left drain
  • Three-piece, tongue-and-groove walls with snap-together installation
  • Convenient shelves, shaving ledge/footrest
  • Made from solid Vikrell® material for strength, durability, and lasting beauty
  • Some caulk required for proper installation

Specifications

ADA Compliant: No

ASTM Specifications: [ASTM E-162, ASTM E-662]

Brand Model Compatibility: Ensemble™ Drain Shower Stall

Collection: Ensemble™

Color Finish: White

Color Finish Category: Whites

Depth: 5 in

Drain Location: Left

Height: 76-1/2 in

IAPMO Listed: Yes

Length: 60-1/4 in

Material: Solid Vikrell®

Threshold Height: 4 in

Type: S721701100

Width: 31-1/4 in