Ensemble™ 74 x 60 x 32 in. Vikrell Right Hand Drain Tub and Shower in White

S712201200

Manufacturer Part #: 71220120-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Slightly narrower for tighter spaces
  • Designed with an 18" apron
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Curve wall with a smooth, contemporary look and featuring integrated storage shelves
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Molded-in toiletry shelves
  • Limited 10-year consumer and 3-year commercial warranty

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
CSA Certified
CSA B45.1, CSA B45.5
Capacity
55 gal
Collection
Ensemble™
Depth
18 in
Drain Location
Right
Height
74 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Overall Height
18 in
Type
S712201200
UL Listed
Yes
Width
32 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday