Entity™ 60 x 30-1/4 in. Soaker Alcove Bathtub with Right Drain in White

Part #K26109-RA-0  |  Item #8018663  |  Manufacturer Part #26109-RA-0

$ 523.50 EACH

Drain Location

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Integral lumbar support provides added bathing comfort.
  • Easy-to-clean acrylic material with textured bottom surface.
  • Recommended drain K-7213 sold separately
  • Low stepover height allows easy entry and exit
  • Molded lumbar support offers extra comfort while bathing
  • Round overflow
  • Integral apron creates a clean, finished look
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Bottom surface manufactured with textured appearance
  • Right-hand drain

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASTM Specifications: [ASTM E-162, ASTM E-662]

Above Floor Rough: No

Application: Residential

Basin Length: 45-1/8 in

Basin Shape: Rectangle

Basin Width: 22-5/8 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 42 gal

Collection: Entity™

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Right

Drain Opening: 1-1/2 in

GSA Approved: No

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Origin: Domestic

Overall Height: 15-3/4 in

Overall Length: 60 in

Overall Width: 30-1/4 in

Overflow Type: Round

Size: 60 in x 30-1/4 in

Soaking Depth: 9 in

UL Listed: No

Weight: 66

cUPC Certified: No