10 Lowboy DCHLR TABLET
Enviro-C™ 10 Lowboy DCHLR TABLET
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tablets contains 75% ascorbic acid (vitamin C) to quickly neutralize chlorine and chloramines in water, waste water and process water
- No effect on dissolved oxygen in receiving bodies of water
- 100% organic vitamin C chemistry
- Shelf life: 2 Years In Ideal Conditions
- If used in a LPD-250(ALUM) you must use the LPDTABLETSCREEN to tune the dissolve rate to the device
- For use in all types of tablet feeders and diffusers
Specifications
- Collection:
- Enviro-C™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Light Orange
- Diameter:
- 2-5/8 in
- Package Quantity:
- 40 Tablets
- Size:
- 2-5/8 in Diameter x 1 in
- Thickness:
- 1 in
- Type:
- NENVIROC10
- Weight:
- 10 lb