Water Heater Shield Replacement Filter

You last purchased this on
 
Enviro Water Products

Water Heater Shield Replacement Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Enviro Water Products

Water Heater Shield Replacement Filter

  • Fast #
  • Part #EEHS10
  • Item #7100632
  • Manufacturer Part #EHS-10-P
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

CARB OTC LEED Compliant:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Flow Rate:
10 gpm
Height:
13-1/4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Pressure - Maximum:
100 psi
Smart Home Enabled:
No
Width:
7-3/16 in