10 gpm Whole House Water Filtration

You last purchased this on
 
Enviro Water Products

10 gpm Whole House Water Filtration

This product requires certification to purchase.
Brand image
You last purchased this on
 
Enviro Water Products

10 gpm Whole House Water Filtration

  • Fast #
  • Part #EPROCOMBO1044
  • Item #5079131
  • Manufacturer Part #PRO-COMBO-1044
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
24-1/2 in
Filtering Material:
No
Filtering System:
Whole House
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
10 gpm
Height:
49-1/2 in
NSF Certified:
No
Pressure - High:
80
Temperature Range:
36 to 120 Deg F
UL Listed:
No
Width:
24-1/2 in