13 gpm Whole House Filter
13 gpm Whole House Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 42, ANSI 61
- Contaminant Removal:
- Carbon, Chlorine, Sediment
- Filtering Material:
- No
- Filtering System:
- Whole House
- Flow Rate:
- 13 gpm
- NSF:
- NSF 42, NSF 61
- NSF Certified:
- Yes