Replacement Filter for EHS10 Water Heater Shield
Replacement Filter for EHS10 Water Heater Shield
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- EHS10
- Depth:
- 4 in
- Filtering Material:
- No
- Flow Rate:
- 10 gpm
- Height:
- 10 in
- NSF Certified:
- No
- Weight:
- 2 lb
- Width:
- 4 in