Shield for Gas and Electric Water Heaters
Shield for Gas and Electric Water Heaters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Flow Rate:
- 5 gpm
- Height:
- 16 in
- Length:
- 9 in
- Product Type:
- Shield
- Smart Home Enabled:
- No
- Weight:
- 5 lb
- Width:
- 6 in