Shield Replacement Filter for EHS10 Water Heater Shield (4 Pack)

You last purchased this on
 
Enviro Water Products

Shield Replacement Filter for EHS10 Water Heater Shield (4 Pack)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Enviro Water Products

Shield Replacement Filter for EHS10 Water Heater Shield (4 Pack)

  • Fast #
  • Part #EWHS10R4
  • Item #7315918
  • Manufacturer Part #WHS10-R-4-P
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Cartridge Type:
Replacement
Diameter:
4 in
Filtering Material:
No
Filtering System:
Point of Use
Fits Model:
EHS10
Height:
10 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Package Quantity:
Pack of 4