50 W 3 Light Vanity Fixture in Satin Nickel

You last purchased this on
 

50 W 3 Light Vanity Fixture in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

50 W 3 Light Vanity Fixture in Satin Nickel

  • Fast #
  • Part #CLED52003P154
  • Item #7718570
  • Manufacturer Part #LED52003P-154
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Energy Star Certified for Qualifying Utility Rebates
  • Limited Three Year Warranty
  • Maintenance-Free Operating Life of 4.5 Years (at 12 Hours per Day)
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
3000
Depth:
9-1/4 in
Dimmable:
No
Energy Star Compliant:
Yes
Glass Type:
Alabaster
Green Product:
Yes, Energy Star
Height:
8-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Steel
Number Of Hours:
25000 h
Number of Lights:
3
UL Listed:
Suitable for Damp Locations
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
50 W
Width:
26-19/50 in