Enviromaster International 12 MBH Wall Mount Indoor 1 Ton Mini-Split Single-Zone

EWALH12A

Manufacturer Part #: WALH12A

MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
15
Auto Switching Heat Cool
No
BTU Cooling Rating
12000 Btu/h
BTU Heat Rating
11800 Btu/h
Depth
7-7/16 in
EER
12.5
Height
11-11/16 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
12
Max Fuse Size
20
Phase
Single Phase
Refrigerant
R-410A
SEER
21.5
Tonnage
1 Ton
Volts
115V
Zones
1

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday