23-1/10 x 2-9/25 in. Replacement Tube Membrane

You last purchased this on
 
Environmental Dynamics

23-1/10 x 2-9/25 in. Replacement Tube Membrane

This product requires certification to purchase.
You last purchased this on
 
Environmental Dynamics

23-1/10 x 2-9/25 in. Replacement Tube Membrane

  • Fast #
  • Part #E00342
  • Item #5093337
  • Manufacturer Part #00342
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • EDI’s high level of quality control allows them to manufacture these membranes at higher levels of quality than the original manufacturers
  • Requires Certification

Specifications

Bore Size:
2-9/25
Diameter:
2-9/25 in
Length:
23-1/10 in
Material:
Urethane
NSF Certified:
No
Thickness:
.018 in
UL Listed:
No