29-1/2 x 2-14/25 in. Urethane Replacement Tube membrane
29-1/2 x 2-14/25 in. Urethane Replacement Tube membrane
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EDI’s high level of quality control allows them to manufacture these membranes at higher levels of quality than the original manufacturers
Specifications
- Bore Size:
- 2-14/25
- Diameter:
- 2-14/25 in
- Length:
- 29-1/2 in
- Material:
- Urethane
- NSF Certified:
- No
- UL Listed:
- No