7 in. Fine Bubble Disk Diffuser
EDI FlexAir™ 7 in. Fine Bubble Disk Diffuser
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy installation with 3/4in mnpt threads
- The flexible membrane diffuser incorporates an external triple check valve design to prevent intrusion of liquids or solids in the diffuser or air piping under normal on/off operating conditions
Specifications
- Bore Size:
- 7
- Collection:
- EDI FlexAir™
- Diameter:
- 7 in
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Plastic, Rubber
- Material Type:
- Glass-Filled Polypropylene, EPDM
- NSF Certified:
- No
- UL Listed:
- No