20 x 20 x 1 in. Carbon (Pack of 3) Air Filter
20 x 20 x 1 in. Carbon (Pack of 3) Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 20 in
- Material:
- Carbon
- Package Quantity:
- Pack of 3
- Size:
- 20 in x 20 in x 1 in
- Width:
- 20 in