3/4 in. Cap Style Diffuser

Part #E04025  |  Item #4933158  |  Manufacturer Part #04025

Call for Pricing EACH

Fitting Sizes:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Drop in replacement for SnapCap diffusers

Specifications

CFM: 10

Diameter: 3-1/2 in

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: [Rubber, Plastic]

Material Type: [EPDM, ABS]

NSF Certified: No

Type: Diffuser

UL Listed: No