Environmental Dynamics Group
FlexAir™ 24 in 2-3/5 in. EPDM Tube Diffuser
Part #E00250 | Item #4934167 | Manufacturer Part #00250
Call for Pricing
EACH
Length:
24 inProduct Details
- EDI FlexAir™ tube diffusers are strong and durable
- EPDM membranes are ideal for municipal applications where there is limited amounts of industrial waste especially polymers, oils and solvents
- For industrial applications where excessive amounts of oils and solvents are present, urethane membranes are the best choice
Specifications
Collection: FlexAir™
Depth: 2-3/5 in
Diameter: 2-3/5 in
End Connection 1: MNPT
End Connections: MNPT
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Length: 24 in
Material: [Plastic, Rubber]
Material Type: [ABS, PVC, EPDM]
NSF Certified: No
Type: Diffuser
UL Listed: No