EnviroPure System

EPW Systems 76 in. 1000 lbs. Food Waste Elimination System

Part #EEPW1000GT  |  Manufacturer Part #EPW-1000GT

Capacity:

1000 lbs
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for industrial, commercial and institutional kitchens that generate large volumes of organic food waste
  • Converts food waste into water
  • Handles virtually any kind of food waste, including vegetables, fruits, meat, fish and poultry, dairy products, bones, shells and pits
  • Complete decomposition typically occurs within 24 hours
  • Simple one button on/off, fully automated "feed it and forget it" operation
  • Automatic on/off interlock door safety switch
  • High quality, heavy duty Gould, Merson and Vaughan pumps and motors provide quiet operation and superior performance
  • Front mounted controls and display panel provide quick and easy operation, troubleshooting, monitoring and reporting of system function
  • Complete elimination of all solid food waste with absolutely no odors, no sludge build up and no system cleanout required
  • No harmful methane emissions

Documents

Specifications

AMP: 45

Capacity: 1000 lbs

Collection: EPW Systems

Height: 93 in

Type: EEPW1000GT

Volts: 208V

Width: 76 in