Heavy Weight Plastic Cutlery Soup Spoon in Pearl
Heavy Weight Plastic Cutlery Soup Spoon in Pearl
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Pearl
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Plastic
- Product Type:
- Soup Spoon