Envirox

EnvirOx® Light Duty Spray Bottle in Green

Part #E8554118L  |  Manufacturer Part #8-554-118L

Color/Finish:
Green

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spray bottle for Concentrate 118™, the only EPA registered stabilized hydrogen peroxide sanitizer-virucide-HBV
  • Bottle is color-coded and bi-lingual
  • Light-duty green = 1 ounce/gallon
  • Capacity: 32 oz

Specifications

Collection: EnvirOx®

Color Finish: Green

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Product Type: Spray Bottle