800 ft. High Capacity Roll Paper Towel in Brown (Case of 6)
Envision® 800 ft. High Capacity Roll Paper Towel in Brown (Case of 6)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Economical 800-foot rolls offer a low per-unit cost make these towels an affordable choice for high-traffic areas
- Fits into a wide range of everyday universal dispensers
- Offers dependable absorbency, thickness, and strength
- Can help earn LEED credits
- The Sustainable Forestry Initiative® certified sourcing label is proof Georgia-Pacific is using fiber from responsible and legal sources. SFI® is a registered trademark owned by Sustainable Forestry Initiative, Inc. www.sfiprogram.org.
- Contains at least 50% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines.
- This product meets Green Seal™ Standard GS-1 based on chlorine free processing, energy and water efficiency, and content of 100% recovered material, with a minimum of 50% post -consumer material. GreenSeal.org.
Documents
Specifications
- Brand Model Compatibility:
- 26301 Pacific Blue Basic™ Towel
- Collection:
- Envision®
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Height:
- 8-5/8 in
- Length:
- 23-7/8 in
- Material:
- Paper
- Package Quantity:
- Case of 6
- Product Type:
- Repack Box
- UL Listed:
- No
- Weight:
- 24.290 lb
- Width:
- 16-1/8 in